SNIPE NEEDLE NOSE PLIERS ANGLED
715.01569
- UNSPSC 27112108
071501 569961 1
071501 569961 1
Delivery
In stock delivery from our warehouses.
High-quality tool steel for long service life and precise gripping and cutting surfaces
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Surface | Lacquered |
| Material | Steel |
| Material of Grip Handle | Polyvinyl chloride |
| EAN | 4050382275165 |
Features
| Extra-long blade also suitable for thicker cables |
| Blades: Additional inductive hardening |
| Surface: Entirely polished and sealed with clear lacquer |
| Handle shells: PVC, double-dipped |
| Lap joint |